Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 1/2 M, Steel Toe, Brown, W211043

  • Mfr # W211043

  • Zoro # G305293401


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211043
Zoro #
G305293401
UPC #
194917344637
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Width
M
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Lugs
Rubber
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Last Number or Name
043
Conductive
No
Heel Style
Defined Heel
Liner Material
Mesh
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Non-Marking Sole
Yes
CSA Footwear Standard
No Puncture Protection
Electrical Hazard Rated
Yes
Metatarsal Guard Style
None
Completely Non Metallic
No
Waterproof Type
Waterproof Membrane
Shank Material
Nylon
Upper Color
Brown
Insole System
Removable Ortholite
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Non-Marking Upper
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Insulated
No
Upper Material Description
Leather/Mesh
Standards
ASTM F2413-18M1/75 C75 EH
Footwear Sole Pattern
Lug
Midsole Technology
Ultra Light Compression
Static Dissipative
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Upper Boot Material
All Leather
All-Leather Upper
Yes
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.95
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.48
Insole Technology
OrthoLite(R), Removable
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Midsole Technology (PRINT)
Ultra Light Compression
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number W211043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.