Men's 6-Inch Work Boot, 10 1/2 W, Steel Toe, Black, W211042

  • Mfr # W211042

  • Zoro # G105293564


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211042
Zoro #
G105293564
UPC #
194917344262
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Width
W
Boot Height
6 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Conductive
No
Completely Non Metallic
No
Shank Material
Nylon
Metatarsal Guard Style
None
Max. Heat Rating
572 Degrees F
Standards
ASTM F2413-18M1/75 C75 EH
Lugs
Rubber
Insole System
Removable Ortholite
Upper Color
Black
Heat Resistant
No
Midsole Technology
Ultra Light Compression
Non-Marking Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Heel Style
Defined Heel
CSA Footwear Standard
No Puncture Protection
Upper Material Description
Leather/Mesh
Non-Marking Upper
No
Metatarsal Guard
No
Upper Boot Material
All Leather
Midsole Material
EVA
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Lug
Footwear Style
6 in Work Boot
Last Number or Name
042
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Footwear Construction Type
Cemented
Waterproof Type
Waterproof Membrane
Chain Saw Cut Resistant
No
Insulated
No
Metal Chip Resisting Sole
No
Liner Material
Mesh
Style Family
6-Inch Work Boot
Insole Technology
OrthoLite(R), Removable
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.73
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.95
Slip-Resistance Value - Mark II - Oily/Wet
0.43
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
Ultra Light Compression
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number W211042

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.