Men's 6-Inch Work Boot, 10 1/2 W, Steel Toe, Brown, W211043

  • Mfr # W211043

  • Zoro # G004527012


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211043
Zoro #
G004527012
UPC #
194917344514
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
No
Heel Style
Defined Heel
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Midsole Technology
Ultra Light Compression
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Non-Marking Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Waterproof Type
Waterproof Membrane
Shank Material
Nylon
Upper Material Description
Leather/Mesh
Non-Marking Upper
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Heat Resistant
No
Predominant Footwear Color
Brown
Metatarsal Guard Style
None
Electrical Hazard Rated
Yes
Midsole Material
EVA
CSA Footwear Standard
No Puncture Protection
Last Number or Name
043
Lugs
Rubber
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Brown
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Insole System
Removable Ortholite
Footwear Sole Pattern
Lug
Conductive
No
Standards
ASTM F2413-18M1/75 C75 EH
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Liner Material
Mesh
Static Dissipative
No
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Oily
0.48
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.95
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
CSA Standards Met
No Puncture-Resistant Sole
Insole Technology
OrthoLite(R), Removable
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Ultra Light Compression
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number W211043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.