Men's 6-Inch Work Boot, 10 1/2 XW, Steel Toe, 6 in H, Black, W04714

  • Mfr # W04714

  • Zoro # G6575116


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Width
XW
Color
Black
Gender
Men's
Waterproof
No
Style Number
W04714
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W04714
Zoro #
G6575116
UPC #
046118810780
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
XW
Height
6 in
Footwear Width
EW
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
W04714
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Footwear Shank Type
Nylon
Shank Material
Nylon
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-18
Upper Material Description
Full Grain Leather
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Oily
0.67
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Wide Toe Cap
No
Liner Material
Mesh, Polyester
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Removable Full Cushion Dual Density EVA
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Conductive
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Removable Insole
Yes
Non Metallic Upper
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Mini Lug
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insulated
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.42
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Series
W04714
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
572 Degrees F
Insole Technology
Dual Density, Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily
0.67
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.67
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
PK Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.