Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 M, Steel Toe, Black, W211042

  • Mfr # W211042

  • Zoro # G205293440


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211042
Zoro #
G205293440
UPC #
194917344378
Country of Origin
Cambodia

Dimensions

Size
10
Width
M
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Manufacturers Suggested Sole Slip Rating
Best
Heat Resistant
No
Electrical Hazard Rated
Yes
Upper Material Description
Leather/Mesh
Non-Marking Upper
No
Last Number or Name
042
CSA Footwear Standard
No Puncture Protection
Insulated
No
Waterproof Type
Waterproof Membrane
Non Metallic Upper
No
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Midsole Technology
Ultra Light Compression
Metatarsal Guard Style
None
Shank Material
Nylon
Non-Marking Sole
Yes
Insole System
Removable Ortholite
Lugs
Rubber
Midsole Material
EVA
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Static Dissipative
No
Liner Material
Mesh
Puncture Resistant Insole
No
Standards
ASTM F2413-18M1/75 C75 EH
Footwear Style
6 in Work Boot
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Max. Heat Rating
572 Degrees F
Conductive
No
Completely Non Metallic
No
Metatarsal Guard
No
Heel Style
Defined Heel
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Insole Technology
OrthoLite(R), Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.95
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Midsole Technology (PRINT)
Ultra Light Compression
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W211042, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.