Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 W, Steel Toe, Brown, W211043

  • Mfr # W211043

  • Zoro # G404526912


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211043
Zoro #
G404526912
UPC #
194917344507
Country of Origin
Cambodia

Dimensions

Size
10
Width
W
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
None
Last Number or Name
043
Footwear Style
6 in Work Boot
Liner Material
Mesh
Chain Saw Cut Resistant
No
Conductive
No
Non-Marking Sole
Yes
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Completely Non Metallic
No
CSA Footwear Standard
No Puncture Protection
Metatarsal Guard
No
Midsole Material
EVA
Electrical Hazard Rated
Yes
Upper Material Description
Leather/Mesh
Footwear Sole Pattern
Lug
Non Metallic Upper
No
Shank Material
Nylon
Standards
ASTM F2413-18M1/75 C75 EH
Midsole Technology
Ultra Light Compression
Chemical Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Lugs
Rubber
Waterproof Type
Waterproof Membrane
Upper Color
Brown
Heel Style
Defined Heel
Upper Boot Material
All Leather
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Footwear Construction Type
Cemented
Non-Marking Upper
No
Insole System
Removable Ortholite
Static Dissipative
No
Heat Resistant
No
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Wet
0.73
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Insole Technology
OrthoLite(R), Removable
Slip-Resistance Value - Mark II - Dry
0.95
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Midsole Technology (PRINT)
Ultra Light Compression
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W211043, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.