Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Dark Brown, W10314

  • Mfr # W10314

  • Zoro # G6464884


product price: $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10314
Zoro #
G6464884
UPC #
018464071740
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
W10314
Upper Boot Material
All Leather
Series
Cabor EPX
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Footwear Shank Type
Nylon
Upper Material Description
Leather/Mesh
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.39
Max. Heat Rating
300 Degrees F
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Puncture Resistant Insole
No
Insole System
Dual Density PU EPX Anti-Fatigue
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Insulated
No
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Shank Material
Nylon
Predominant Footwear Color
Brown
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.75
Last Number or Name
M711
Outsole Material
Rubber
Metatarsal Guard
No
Conductive
No
Standards
ASTM F2413-18
Waterproof Type
Waterproof Membrane
Liner Material
PC Dry Lining
Footwear Construction Type
Direct Attached
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.78
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Insole Material
Epoxy Resin
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.78
All-Leather Upper
Yes
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.75
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.39
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Maximum Heat Rating
300 Degrees F
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Epoxy Resin
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.