Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, Black, W211042

  • Mfr # W211042

  • Zoro # G305293449


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211042
Zoro #
G305293449
UPC #
194917344408
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Heel Style
Defined Heel
Lugs
Rubber
Footwear Construction Type
Cemented
Waterproof Type
Waterproof Membrane
Max. Heat Rating
572 Degrees F
Footwear Sole Pattern
Lug
Non-Marking Upper
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
CSA Footwear Standard
No Puncture Protection
Chemical Resisting Sole
Yes
Last Number or Name
042
Predominant Footwear Color
Black
Insole System
Removable Ortholite
Midsole Technology
Ultra Light Compression
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Conductive
No
Non Metallic Upper
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Shank Material
Nylon
Insulated
No
Liner Material
Mesh
Oil Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Upper Color
Black
Metatarsal Guard
No
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Midsole Material
EVA
Static Dissipative
No
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
None
Standards
ASTM F2413-18M1/75 C75 EH
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Completely Non Metallic
No
Footwear Style
6 in Work Boot
All-Leather Upper
Yes
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.95
Slip-Resistance Value - Mark II - Wet
0.73
Insole Technology
OrthoLite(R), Removable
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily
0.48
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Technology (PRINT)
Ultra Light Compression
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number W211042

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.