Zoro Homepage

Men's 6-Inch Work Boot, 11 M, Steel Toe, Black, W211042

  • Mfr # W211042

  • Zoro # G005293541


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211042
Zoro #
G005293541
UPC #
194917344392
Country of Origin
Cambodia

Dimensions

Size
11
Width
M
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather/Mesh
Upper Color
Black
Chemical Resisting Sole
Yes
Liner Material
Mesh
Footwear Style
6 in Work Boot
Last Number or Name
042
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
None
Max. Heat Rating
572 Degrees F
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Static Dissipative
No
Non-Marking Upper
No
Electrical Hazard Rated
Yes
Insole System
Removable Ortholite
Chain Saw Cut Resistant
No
Heel Style
Defined Heel
Non-Marking Sole
Yes
Waterproof Type
Waterproof Membrane
Standards
ASTM F2413-18M1/75 C75 EH
Puncture Resistant Insole
No
Metatarsal Guard
No
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
CSA Footwear Standard
No Puncture Protection
Conductive
No
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Predominant Footwear Color
Black
Midsole Material
EVA
Footwear Sole Pattern
Lug
Lugs
Rubber
Insulated
No
Oil Resisting Sole
Yes
Shank Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Midsole Technology
Ultra Light Compression
Heat Resistant
No
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily
0.48
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Insole Technology
OrthoLite(R), Removable
Slip-Resistance Value - Mark II - Dry
0.95
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.73
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Ultra Light Compression
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W211042, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.