Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 M, Steel Toe, Brown, W211043

  • Mfr # W211043

  • Zoro # G104377197


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211043
Zoro #
G104377197
UPC #
194917344644
Country of Origin
Cambodia

Dimensions

Size
11
Width
M
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Insulated
No
Standards
ASTM F2413-18M1/75 C75 EH
Chemical Resisting Sole
Yes
CSA Footwear Standard
No Puncture Protection
Footwear Sole Pattern
Lug
Non-Marking Upper
No
Puncture Resistant Insole
No
Upper Color
Brown
Upper Material Description
Leather/Mesh
Metatarsal Guard Style
None
Lugs
Rubber
Waterproof Type
Waterproof Membrane
Metatarsal Guard
No
Conductive
No
Heel Style
Defined Heel
Last Number or Name
043
Insole System
Removable Ortholite
Non Metallic Upper
No
Completely Non Metallic
No
Predominant Footwear Color
Brown
Max. Heat Rating
572 Degrees F
Heat Resistant
No
Midsole Material
EVA
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Oil Resisting Sole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Midsole Technology
Ultra Light Compression
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Liner Material
Mesh
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Insole Technology
OrthoLite(R), Removable
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.95
Slip-Resistance Value - Mark II - Oily
0.48
CSA Standards Met
No Puncture-Resistant Sole
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Midsole Technology (PRINT)
Ultra Light Compression
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W211043, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.