Men's 6-Inch Work Boot, 11 W, Steel Toe, Black, W211042

  • Mfr # W211042

  • Zoro # G905293450


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211042
Zoro #
G905293450
UPC #
194917344279
Country of Origin
Cambodia

Dimensions

Size
11
Width
W
Boot Height
6 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Last Number or Name
042
Metatarsal Guard Style
None
Heel Style
Defined Heel
Footwear Style
6 in Work Boot
Waterproof Type
Waterproof Membrane
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Insulated
No
Midsole Technology
Ultra Light Compression
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
CSA Footwear Standard
No Puncture Protection
Non-Marking Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Upper Material Description
Leather/Mesh
Conductive
No
Completely Non Metallic
No
Shank Material
Nylon
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Non-Marking Sole
Yes
Static Dissipative
No
Midsole Material
EVA
Lugs
Rubber
Heat Resistant
No
Standards
ASTM F2413-18M1/75 C75 EH
Liner Material
Mesh
Upper Color
Black
Insole System
Removable Ortholite
Electrical Hazard Rated
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Insole Technology
OrthoLite(R), Removable
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.48
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.95
Slip-Resistance Value - Mark II - Wet
0.73
Heel Definition
Defined Heel
CSA Standards Met
No Puncture-Resistant Sole
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Ultra Light Compression
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W211042, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.