Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 12, CarbonMAX Toe, 6 in H, Brown, W211099

  • Mfr # W211099

  • Zoro # G103552281


product price: $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
M
Style Number
W211099
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211099
Zoro #
G103552281
UPC #
194917627167
Country of Origin
Cambodia

Dimensions

Size
12
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W211099
Upper Boot Material
All Leather
Waterproof
Yes
Features
Leaner and Meaner, Less Strain, Lightweight Protection, More Comfort
Last Number or Name
099
Upper Color
Brown
Midsole Material
Polyurethane
Insulated
No
Max. Heat Rating
572 Degrees F
CSA Footwear Standard
No Puncture Protection
Lugs
Rubber
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Puncture Resistant Insole
No
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Footwear Shank
Yes
Upper Material Description
Leather
Liner Material
Mesh
Insole System
Full Cushion
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Non Metallic Upper
No
Standards
ASTM F2413-18M1/75 C75 EH
Non-Marking Sole
Yes
Footwear Construction Type
Direct Attach
Chain Saw Cut Resistant
No
Heel Style
Defined Heel
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Heat Resistant
No
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Conductive
No
Non-Marking Upper
No
Completely Non Metallic
No
Shank Material
Nylon
Static Dissipative
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Leather
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.68
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Defined Heel
Construction
Direct Attached
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Wet
0.6
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.49
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.45
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W211099

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.