Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 12 M, Steel Toe, Black, W211042

  • Mfr # W211042

  • Zoro # G805293482


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211042
Zoro #
G805293482
UPC #
194917344415
Country of Origin
Cambodia

Dimensions

Size
12
Width
M
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather/Mesh
Conductive
No
Midsole Technology
Ultra Light Compression
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
Yes
Lugs
Rubber
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Liner Material
Mesh
Last Number or Name
042
Shank Material
Nylon
Footwear Style
6 in Work Boot
Static Dissipative
No
Heel Style
Defined Heel
Standards
ASTM F2413-18M1/75 C75 EH
Midsole Material
EVA
Metatarsal Guard
No
Waterproof Type
Waterproof Membrane
Upper Boot Material
All Leather
Upper Color
Black
Metatarsal Guard Style
None
CSA Footwear Standard
No Puncture Protection
Heat Resistant
No
Footwear Sole Pattern
Lug
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Non-Marking Upper
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Metal Chip Resisting Sole
No
Insole System
Removable Ortholite
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Insulated
No
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.48
Insole Technology
OrthoLite(R), Removable
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.73
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Dry
0.95
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Midsole Technology (PRINT)
Ultra Light Compression
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W211042, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.