Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 12 M, Steel Toe, Brown, W211043

  • Mfr # W211043

  • Zoro # G404837858


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211043
Zoro #
G404837858
UPC #
194917344668
Country of Origin
Cambodia

Dimensions

Size
12
Width
M
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Mesh
CSA Footwear Standard
No Puncture Protection
Upper Boot Material
All Leather
Standards
ASTM F2413-18M1/75 C75 EH
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Waterproof Type
Waterproof Membrane
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Midsole Material
EVA
Non-Marking Sole
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Max. Heat Rating
572 Degrees F
Footwear Construction Type
Cemented
Shank Material
Nylon
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Metal Chip Resisting Sole
No
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Midsole Technology
Ultra Light Compression
Oil Resisting Sole
Yes
Heel Style
Defined Heel
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Lugs
Rubber
Predominant Footwear Color
Brown
Insole System
Removable Ortholite
Footwear Sole Pattern
Lug
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Last Number or Name
043
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Dry
0.95
All-Leather Upper
Yes
Heel Definition
Defined Heel
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Construction
Cemented
Insole Technology
OrthoLite(R), Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.43
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.73
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Ultra Light Compression
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W211043, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.