Zoro Homepage

Men's 6-Inch Work Boot, 13 M, Steel Toe, Black, W211042

  • Mfr # W211042

  • Zoro # G005293411


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211042
Zoro #
G005293411
UPC #
194917344422
Country of Origin
Cambodia

Dimensions

Size
13
Width
M
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Heel Style
Defined Heel
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Insulated
No
Upper Color
Black
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Shank Material
Nylon
Upper Boot Material
All Leather
Non-Marking Upper
No
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Insole System
Removable Ortholite
Chain Saw Cut Resistant
No
Conductive
No
Midsole Material
EVA
Lugs
Rubber
Waterproof Type
Waterproof Membrane
Footwear Sole Pattern
Lug
Non Metallic Upper
No
Upper Material Description
Leather/Mesh
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Static Dissipative
No
Liner Material
Mesh
Footwear Construction Type
Cemented
Heat Resistant
No
Midsole Technology
Ultra Light Compression
Metal Chip Resisting Sole
No
Footwear Style
6 in Work Boot
Standards
ASTM F2413-18M1/75 C75 EH
Metatarsal Guard
No
CSA Footwear Standard
No Puncture Protection
Last Number or Name
042
Chemical Resisting Sole
Yes
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.73
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Insole Technology
OrthoLite(R), Removable
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.95
Heel Definition
Defined Heel
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Ultra Light Compression
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W211042

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.