Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 13 W, Steel Toe, Brown, W211043

  • Mfr # W211043

  • Zoro # G004526930


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211043
Zoro #
G004526930
UPC #
194917344552
Country of Origin
Cambodia

Dimensions

Size
13
Width
W
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Non-Marking Upper
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Upper Color
Brown
Lugs
Rubber
Upper Material Description
Leather/Mesh
Insulated
No
Footwear Style
6 in Work Boot
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Shank Material
Nylon
Conductive
No
Standards
ASTM F2413-18M1/75 C75 EH
Heat Resistant
No
Completely Non Metallic
No
Max. Heat Rating
572 Degrees F
Heel Style
Defined Heel
Liner Material
Mesh
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Waterproof Membrane
Chain Saw Cut Resistant
No
Last Number or Name
043
Puncture Resistant Insole
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Midsole Technology
Ultra Light Compression
Insole System
Removable Ortholite
Metatarsal Guard Style
None
CSA Footwear Standard
No Puncture Protection
Footwear Sole Pattern
Lug
Midsole Material
EVA
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Slip-Resistance Value - Mark II - Dry
0.95
Slip-Resistance Value - Mark II - Oily
0.48
Insole Technology
OrthoLite(R), Removable
Construction
Cemented
Maximum Heat Rating
572 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Defined Heel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Midsole Technology (PRINT)
Ultra Light Compression
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W211043, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.