Men's 6-Inch Work Boot, 7 1/2 W, Steel Toe, Black, W211042

  • Mfr # W211042

  • Zoro # G104377210


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211042
Zoro #
G104377210
UPC #
194917344200
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
W
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
CSA Footwear Standard
No Puncture Protection
Puncture Resistant Insole
No
Heat Resistant
No
Lugs
Rubber
Non Metallic Upper
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
572 Degrees F
Standards
ASTM F2413-18M1/75 C75 EH
Footwear Sole Pattern
Lug
Completely Non Metallic
No
Footwear Construction Type
Cemented
Insole System
Removable Ortholite
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Conductive
No
Upper Material Description
Leather/Mesh
Liner Material
Mesh
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Static Dissipative
No
Chain Saw Cut Resistant
No
Shank Material
Nylon
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Upper Color
Black
Non-Marking Upper
No
Heel Style
Defined Heel
Midsole Technology
Ultra Light Compression
Electrical Hazard Rated
Yes
Metatarsal Guard Style
None
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Waterproof Type
Waterproof Membrane
Last Number or Name
042
Oil Resisting Sole
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.73
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.48
Maximum Heat Rating
572 Degrees F
Insole Technology
OrthoLite(R), Removable
Slip-Resistance Value - Mark II - Dry
0.95
Toe Cap Material
Steel
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Midsole Technology (PRINT)
Ultra Light Compression
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number W211042

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.