Men's 6-Inch Work Boot, 7 1/2 W, Steel Toe, Brown, W211043

  • Mfr # W211043

  • Zoro # G005340511


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211043
Zoro #
G005340511
UPC #
194917344453
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
W
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Lugs
Rubber
Upper Material Description
Leather/Mesh
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Non-Marking Upper
No
Midsole Material
EVA
Standards
ASTM F2413-18M1/75 C75 EH
Insulated
No
Waterproof Type
Waterproof Membrane
Conductive
No
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Heat Resistant
No
Insole System
Removable Ortholite
Puncture Resistant Insole
No
Last Number or Name
043
CSA Footwear Standard
No Puncture Protection
Max. Heat Rating
572 Degrees F
Upper Color
Brown
Liner Material
Mesh
Metatarsal Guard Style
None
Footwear Style
6 in Work Boot
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Midsole Technology
Ultra Light Compression
Oil Resisting Sole
Yes
Footwear Sole Pattern
Lug
Static Dissipative
No
Non-Marking Sole
Yes
Non Metallic Upper
No
Shank Material
Nylon
Predominant Footwear Color
Brown
Heel Style
Defined Heel
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.73
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Dry
0.95
All-Leather Upper
Yes
Insole Technology
OrthoLite(R), Removable
Construction
Cemented
Style Family
6-Inch Work Boot
CSA Standards Met
No Puncture-Resistant Sole
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Ultra Light Compression
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number W211043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.