Men's 6-Inch Work Boot, 7 M, Steel Toe, 6 in H, Black, W10694

  • Mfr # W10694

  • Zoro # G2474768


product price: $109.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10694
Zoro #
G2474768
UPC #
720026159215
Country of Origin
Bangladesh

Dimensions

Size
7
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
M
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Last Number or Name
LT-105
Non Metallic Upper
No
Insulated
No
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.60
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Conductive
No
Waterproof Type
Water Resisting Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Liner Material
Mesh
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.45
Completely Non Metallic
No
Upper Material Description
Leather
Wide Toe Cap
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Metatarsal System
No
Predominant Footwear Color
Black
Standards
ASTM F2413-18
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Shank Type
Nylon
Footwear Construction Type
Cemented
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Black
Series
W10694
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.6
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Maximum Heat Rating
200 Degrees F
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Removable
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W10694

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.