Men's 6-Inch Work Boot, 7 M, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713

  • Zoro # G6699095


product price: $134.95
/pr
Free Shipping & Returns

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W04713
Zoro #
G6699095
UPC #
046118810315
Country of Origin
Bangladesh

Dimensions

Size
7
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
M
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Mini Lug
Mark II Slip Test Results- Dairy Tile Oily
0.67
Static Dissipative
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.42
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Non-Marking Sole
No
Footwear Shank Type
Nylon
Completely Non Metallic
No
Shank Material
Nylon
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Insole System
Removable Full Cushion Dual Density EVA
Puncture Resistant Insole
No
Insulated
No
Liner Material
Mesh, Polyester
Midsole Material
Polyurethane
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Max. Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Metal Chip Resisting Sole
No
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Series
W04713
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Insole Technology
Dual Density, Full Cushioned, Removable
Closure
Lace Up
Insole Material
EVA
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.67
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Wet
0.42
Toe Cap Material
Steel
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.67
Construction
Cemented
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Liner Material (PRINT)
PK Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W04713

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.