Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 M, Steel Toe, Black, W211042

  • Mfr # W211042

  • Zoro # G905293481


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211042
Zoro #
G905293481
UPC #
194917344316
Country of Origin
Cambodia

Dimensions

Size
7
Width
M
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Heat Resistant
No
Metatarsal Guard
No
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Non-Marking Sole
Yes
Heel Style
Defined Heel
Insulated
No
Conductive
No
Shank Material
Nylon
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Lugs
Rubber
Midsole Technology
Ultra Light Compression
Footwear Style
6 in Work Boot
Upper Color
Black
Last Number or Name
042
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Footwear Construction Type
Cemented
Non Metallic Upper
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Max. Heat Rating
572 Degrees F
Standards
ASTM F2413-18M1/75 C75 EH
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Completely Non Metallic
No
Upper Material Description
Leather/Mesh
Metatarsal Guard Style
None
CSA Footwear Standard
No Puncture Protection
Midsole Material
EVA
Liner Material
Mesh
Upper Boot Material
All Leather
Footwear Sole Pattern
Lug
Insole System
Removable Ortholite
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.73
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.95
CSA Standards Met
No Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Insole Technology
OrthoLite(R), Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.48
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.43
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Ultra Light Compression
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W211042, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.