Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 M, Steel Toe, Brown, W211043

  • Mfr # W211043

  • Zoro # G605310556


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211043
Zoro #
G605310556
UPC #
194917344569
Country of Origin
Cambodia

Dimensions

Size
7
Width
M
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Standards
ASTM F2413-18M1/75 C75 EH
Static Dissipative
No
CSA Footwear Standard
No Puncture Protection
Insole System
Removable Ortholite
Upper Color
Brown
Footwear Style
6 in Work Boot
Insulated
No
Non-Marking Upper
No
Lugs
Rubber
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Shank Material
Nylon
Conductive
No
Metatarsal Guard Style
None
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Upper Boot Material
All Leather
Heel Style
Defined Heel
Upper Material Description
Leather/Mesh
Completely Non Metallic
No
Midsole Technology
Ultra Light Compression
Predominant Footwear Color
Brown
Midsole Material
EVA
Last Number or Name
043
Heat Resistant
No
Non Metallic Upper
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Chain Saw Cut Resistant
No
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Max. Heat Rating
572 Degrees F
Waterproof Type
Waterproof Membrane
Non-Marking Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.43
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.95
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Steel
Heel Definition
Defined Heel
Construction
Cemented
Insole Technology
OrthoLite(R), Removable
CSA Standards Met
No Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Ultra Light Compression
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W211043, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.