Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 W, Steel Toe, Brown, W211043

  • Mfr # W211043

  • Zoro # G704179948


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W211043
Zoro #
G704179948
UPC #
194917344446
Country of Origin
Cambodia

Dimensions

Size
7
Width
W
Boot Height
6 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Heel Style
Defined Heel
CSA Footwear Standard
No Puncture Protection
Lugs
Rubber
Upper Color
Brown
Standards
ASTM F2413-18M1/75 C75 EH
Upper Boot Material
All Leather
Conductive
No
Liner Material
Mesh
Non Metallic Upper
No
Oil Resisting Sole
Yes
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Upper Material Description
Leather/Mesh
Metal Chip Resisting Sole
No
Insole System
Removable Ortholite
Midsole Technology
Ultra Light Compression
Footwear Style
6 in Work Boot
Shank Material
Nylon
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
043
Metatarsal Guard
No
Non-Marking Upper
No
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Midsole Material
EVA
Metatarsal Guard Style
None
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Completely Non Metallic
No
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.73
Insole Technology
OrthoLite(R), Removable
Slip-Resistance Value - Mark II - Oily
0.48
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.95
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.43
CSA Standards Met
No Puncture-Resistant Sole
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Ultra Light Compression
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W211043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.