Men's 6-Inch Work Boot, 8 1/2 M, Steel Toe, Brown, W211043

  • Mfr # W211043

  • Zoro # G804095971


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211043
Zoro #
G804095971
UPC #
194917344590
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Shank Material
Nylon
Non-Marking Sole
Yes
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Heat Resistant
No
Electrical Hazard Rated
Yes
Liner Material
Mesh
Footwear Style
6 in Work Boot
Last Number or Name
043
Waterproof Type
Waterproof Membrane
Standards
ASTM F2413-18M1/75 C75 EH
Chemical Resisting Sole
Yes
Non-Marking Upper
No
Upper Material Description
Leather/Mesh
Metatarsal Guard
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Midsole Material
EVA
CSA Footwear Standard
No Puncture Protection
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Insole System
Removable Ortholite
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Lugs
Rubber
Upper Boot Material
All Leather
Midsole Technology
Ultra Light Compression
Metatarsal Guard Style
None
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Conductive
No
Insulated
No
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.48
Insole Technology
OrthoLite(R), Removable
Style Family
6-Inch Work Boot
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.95
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.73
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Midsole Technology (PRINT)
Ultra Light Compression
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number W211043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.