Men's 6-Inch Work Boot, 8 1/2 W, Steel Toe, Brown, W211043

  • Mfr # W211043

  • Zoro # G905347467


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211043
Zoro #
G905347467
UPC #
194917344477
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Width
W
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W211043
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Cemented
Shank Material
Nylon
Puncture Resistant Insole
No
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Midsole Technology
Ultra Light Compression
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Brown
Waterproof Type
Waterproof Membrane
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
No
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Standards
ASTM F2413-18M1/75 C75 EH
Oil Resisting Sole
Yes
Insole System
Removable Ortholite
Footwear Sole Pattern
Lug
Conductive
No
Metatarsal Guard
No
Last Number or Name
043
Non-Marking Upper
No
Lugs
Rubber
Non-Marking Sole
Yes
Liner Material
Mesh
Insulated
No
Heel Style
Defined Heel
Completely Non Metallic
No
Metatarsal Guard Style
None
CSA Footwear Standard
No Puncture Protection
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Upper Material Description
Leather/Mesh
Midsole Material
EVA
Static Dissipative
No
Upper Boot Material
All Leather
Style Family
6-Inch Work Boot
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.95
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.48
All-Leather Upper
Yes
Insole Technology
OrthoLite(R), Removable
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Ultra Light Compression
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number W211043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.