Men's 6-Inch Work Boot, 8 XW, Steel Toe, 6 in H, Dark Brown, W02053

  • Mfr # W02053

  • Zoro # G7113041


product price:  $159.95
/pr
Free Shipping & Returns

Key Features

Size
8
Width
XW
Color
Dark Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W02053
Zoro #
G7113041
UPC #
077896859340
Country of Origin
China

Dimensions

Size
8
Width
XW
Height
6 in
Heel Height
1 in or Greater
Footwear Width
EW
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
No
Style Number
W02053
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Mini Lug
Insulated
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Insole System
Removable Full Cushion Durashocks Footbed w/Axidyne Polymer
Footwear Shank Type
Fiberglass
Upper Material Description
Nubuck Leather with Wolverine Performance Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Removable Insole
Yes
Ninety Degree Heel
Yes
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.28
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
0.57
Non Metallic Upper
No
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.33
Static Dissipative
No
Wide Toe Cap
No
Conductive
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Non-Marking Sole
No
Max. Heat Rating
200 Degrees F
Last Number or Name
Intrepid Plus
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Series
W02053
Upper Color
Brown
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.35
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Dry
0.57
Heel Definition
Defined Heel
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Steel
Insole Material
Polymer
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Axidyne, Durashocks(R) Footbed, Full Cushioned, Removable
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Unlined
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
Polymer
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.