Shop WOLVERINE

Men's 6-Inch Work Boot, 9 1/2 M, Steel Toe, Black, W211042

  • Mfr # W211042
  • Zoro # G105293410

product price: 
$
129.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W211042
Zoro #
G105293410
UPC #
194917344361
Country of Origin
Cambodia
Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard Style
None
Upper Color
Black
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Insulated
No
Non-Marking Sole
Yes
Max. Heat Rating
572 Degrees F
Conductive
No
Standards
ASTM F2413-18M1/75 C75 EH
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Technology
Ultra Light Compression
Insole System
Removable Ortholite
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
CSA Footwear Standard
No Puncture Protection
Heat Resistant
No
Last Number or Name
042
Shank Material
Nylon
Footwear Style
6 in Work Boot
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Waterproof Type
Waterproof Membrane
Upper Material Description
Leather/Mesh
Upper Boot Material
All Leather
Completely Non Metallic
No
Footwear Construction Type
Cemented
Lugs
Rubber
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Static Dissipative
No
Non-Marking Upper
No
Non Metallic Upper
No
Liner Material
Mesh
Midsole Material
EVA
Heel Style
Defined Heel
Footwear Sole Pattern
Lug
Slip-Resistance Value - Mark II - Dry
0.95
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily
0.48
CSA Standards Met
No Puncture-Resistant Sole
Insole Technology
OrthoLite(R), Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Heel Definition
Defined Heel
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Ultra Light Compression
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Toe Shape
Round
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Ninety-Degree Heel
No
Closure
Lace Up
Wide Toe Cap
No
Removable Insole
Yes
Wire Color
Black

Dimensions

Size
9 1/2
Width
M
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
9 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number W211042

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.