Men's 6-Inch Work Boot, 9 1/2 W, Steel Toe, Black, W211042

  • Mfr # W211042

  • Zoro # G205293532


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W211042
Zoro #
G205293532
UPC #
194917344248
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Midsole Technology
Ultra Light Compression
Insole System
Removable Ortholite
Heat Resistant
No
Upper Color
Black
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Insulated
No
Metatarsal Guard Style
None
Last Number or Name
042
Midsole Material
EVA
Liner Material
Mesh
Non Metallic Upper
No
Non-Marking Upper
No
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Heel Style
Defined Heel
Footwear Sole Pattern
Lug
Standards
ASTM F2413-18M1/75 C75 EH
Completely Non Metallic
No
Non-Marking Sole
Yes
CSA Footwear Standard
No Puncture Protection
Static Dissipative
No
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Chemical Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Lugs
Rubber
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Upper Material Description
Leather/Mesh
Conductive
No
Toe Cap Material
Steel
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.95
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.48
Insole Technology
OrthoLite(R), Removable
Slip-Resistance Value - Mark II - Wet
0.73
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Ultra Light Compression
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number W211042

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.