Men's 6-Inch Work Boot, 9 1/2 XW, Steel Toe, 6 in H, Black, W10694

  • Mfr # W10694

  • Zoro # G3368080


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W10694
Zoro #
G3368080
UPC #
720026159147
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
XW
Height
6 in
Footwear Width
EW
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Conductive
No
Last Number or Name
LT-105
Metal Chip Resisting Sole
No
Midsole Material
Rubber
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Upper Material Description
Leather
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Wet
0.60
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Wide Toe Cap
No
Non Metallic Upper
No
Insulated
No
Chemical Resisting Sole
Yes
For Outdoor Traction
Yes
Metatarsal System
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.45
Shank Material
Nylon
Insole System
Removable
Removable Insole
Yes
Standards
ASTM F2413-18
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Mesh
Toe Shape
Round
Footwear Closure Type
Lace Up
Waterproof Type
Water Resisting Leather
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Black
Series
W10694
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.6
Heel Definition
Defined Heel
Closure
Lace Up
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.45
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.