Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 9 M, Steel Toe, Black, W211042

  • Mfr # W211042

  • Zoro # G905293399


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W211042
Zoro #
G905293399
UPC #
194917344354
Country of Origin
Cambodia

Dimensions

Size
9
Width
M
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W211042
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insulated
No
Midsole Material
EVA
Lugs
Rubber
Oil Resisting Sole
Yes
Insole System
Removable Ortholite
Upper Color
Black
Liner Material
Mesh
Max. Heat Rating
572 Degrees F
Upper Boot Material
All Leather
Upper Material Description
Leather/Mesh
Heel Style
Defined Heel
Footwear Construction Type
Cemented
Last Number or Name
042
Non-Marking Sole
Yes
Waterproof Type
Waterproof Membrane
Midsole Technology
Ultra Light Compression
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Metatarsal Guard Style
None
Features
Removable Ortholite Full Cushioned Footbed, Rubber Lug Outsole Grips the Ground, Ultra-Light Compression Molded Eva Midsole
Heat Resistant
No
Footwear Sole Pattern
Lug
Shank Material
Nylon
Predominant Footwear Color
Black
Non-Marking Upper
No
Non Metallic Upper
No
Metatarsal Guard
No
Standards
ASTM F2413-18M1/75 C75 EH
Metal Chip Resisting Sole
No
Footwear Style
6 in Work Boot
CSA Footwear Standard
No Puncture Protection
Conductive
No
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.43
CSA Standards Met
No Puncture-Resistant Sole
Insole Technology
OrthoLite(R), Removable
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.95
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.73
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Midsole Technology (PRINT)
Ultra Light Compression
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W211042, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.