Zoro Homepage

Men's 6-Inch Work Boot, Brown, W241097

  • Mfr # W241097

  • Zoro # G016282336


product price: $174.95
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
Waterproof
Yes
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
Style Family
6-Inch Work Boot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W241097
Zoro #
G016282336
UPC #
195020676530
Country of Origin
Cambodia

Dimensions

Overall Height
6 in

Details

Item
6-Inch Work Boot
All-Leather Upper
Yes
Waterproof
Yes
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
Style Family
6-Inch Work Boot
Style Number
W241097
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material
Mesh
Toe Cap Material
Composite
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Gender
Men's
Upper Material
Leather
Outsole Technology
DuraShocks
Removable Insole
Yes
Color
Brown
Shank Material
Nylon

Description

Work Boot, Style Family Work Boot, Color Brown, Non Metallic Upper Yes, Electrical Hazard Rated Yes, Color Family Brown, Style Number W241097, Toe Cap Material Composite, Waterproof Yes, Overall Height 6 in, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.