Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Brown, W241097

  • Mfr # W241097

  • Zoro # G216282327


product price: $174.95
/pr
Free Shipping & Returns

Key Features

Outsole Material
Polyurethane
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
Upper Material
Leather
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W241097
Zoro #
G216282327
UPC #
195020519431
Country of Origin
Cambodia

Dimensions

Overall Height
6 in

Details

Outsole Material
Polyurethane
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
Upper Material
Leather
Style Number
W241097
Gender
Men's
Removable Insole
Yes
Shank Material
Nylon
Electrical Hazard Rated
Yes
Color
Brown
Waterproof
Yes
Toe Cap Material
Composite
Item
6-Inch Work Boot
All-Leather Upper
Yes
Liner Material
Mesh
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Technology
DuraShocks

Description

Work Boot, Style Family Work Boot, Color Brown, Non Metallic Upper Yes, Electrical Hazard Rated Yes, Color Family Brown, Style Number W241097, Toe Cap Material Composite, Waterproof Yes, Overall Height 6 in, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.