Zoro Homepage

Men's 6-Inch Work Boot, Brown, W241097

  • Mfr # W241097

  • Zoro # G616282309


product price: $174.95
/pr
Free Shipping & Returns

Key Features

Liner Material
Mesh
Outsole Technology
DuraShocks
Style Number
W241097
Style Family
6-Inch Work Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W241097
Zoro #
G616282309
UPC #
195020519486
Country of Origin
Cambodia

Dimensions

Overall Height
6 in

Details

Liner Material
Mesh
Outsole Technology
DuraShocks
Item
6-Inch Work Boot
Style Number
W241097
Style Family
6-Inch Work Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender
Men's
Upper Material
Leather
Removable Insole
Yes
Color
Brown
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Outsole Material
Polyurethane
Toe Cap Material
Composite
Non Metallic Upper
Yes
Shank Material
Nylon
Waterproof
Yes
Electrical Hazard Rated
Yes

Description

Work Boot, Style Family Work Boot, Color Brown, Non Metallic Upper Yes, Electrical Hazard Rated Yes, Color Family Brown, Style Number W241097, Toe Cap Material Composite, Waterproof Yes, Overall Height 6 in, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.