Men's 6-Inch Work Boot, Brown, W241097
Mfr # W241097
Zoro # G816282338
product price: $174.95
/pr
Free Shipping & Returns
Key Features
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Shank Material
Nylon
Waterproof
Yes
Overall Height
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W241097
Zoro #
G816282338
UPC #
195020677339
Country of Origin
Cambodia
Dimensions
Overall Height
6 in
Details
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Shank Material
Nylon
Waterproof
Yes
Item
6-Inch Work Boot
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Style Number
W241097
Upper Material
Leather
Non Metallic Upper
Yes
Color
Brown
Outsole Technology
DuraShocks
Toe Cap Material
Composite
Liner Material
Mesh
Removable Insole
Yes
Liner Technology
Moisture Wicking
Outsole Material
Polyurethane
Gender
Men's
Description
Work Boot, Style Family Work Boot, Color Brown, Non Metallic Upper Yes, Electrical Hazard Rated Yes, Color Family Brown, Style Number W241097, Toe Cap Material Composite, Waterproof Yes, Overall Height 6 in, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.