Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Brown, W241097

  • Mfr # W241097

  • Zoro # G816282345


product price: $174.95
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Toe Cap Material
Composite
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W241097
Zoro #
G816282345
UPC #
195020519462
Country of Origin
Cambodia

Dimensions

Overall Height
6 in

Details

Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Outsole Technology
DuraShocks
All-Leather Upper
Yes
Style Number
W241097
Upper Material
Leather
Removable Insole
Yes
Gender
Men's
Electrical Hazard Rated
Yes
Color
Brown
Shank Material
Nylon
Outsole Material
Polyurethane
Waterproof
Yes
Liner Material
Mesh
Item
6-Inch Work Boot

Description

Work Boot, Style Family Work Boot, Color Brown, Non Metallic Upper Yes, Electrical Hazard Rated Yes, Color Family Brown, Style Number W241097, Toe Cap Material Composite, Waterproof Yes, Overall Height 6 in, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.