Zoro Homepage

Men's 6-Inch Work Boot, Cashew, 10, W241023

  • Mfr # W241023

  • Zoro # G613749690


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Cashew
Size
10
Width
XW
Style Number
W241023
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W241023
Zoro #
G613749690
UPC #
195019997240
Country of Origin
Bangladesh

Dimensions

Size
10
Width
XW
Overall Height
6 in

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Cashew
Style Number
W241023
Waterproof
Yes
Midsole Material
Foam
Wide Toe Cap
Yes
Construction
Welted
Style Family
6-Inch Work Boot
Shank Material
Nylon
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Static Dissipative
No
Maximum Heat Rating
572 Degrees F
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Midsole Technology
Energy Bound
Upper Material
Leather
Insulated
No
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Removable Insole
Yes
Metal Chip-Resisting Sole
No
Outsole Material
Polyurethane, Rubber
Toe Cap Material
Carbon Fiber
Outsole Technology
Durashocks
Ninety-Degree Heel
Yes
Completely Non Metallic
No
Conductive
No
Non Metallic Upper
No
Liner Material
Mesh
Metatarsal Guard
No
Closure
Lace Up

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Cashew, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number W241023, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.