Zoro Homepage

Men's 6-Inch Work Boot, Cashew, 11 1/2, W241023

  • Mfr # W241023

  • Zoro # G313749679


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Cashew
Size
11 1/2
Width
XW
Style Number
W241023
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W241023
Zoro #
G313749679
UPC #
195019997271
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
XW
Overall Height
6 in

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Cashew
Style Number
W241023
Waterproof
Yes
Midsole Technology
Energy Bound
Maximum Heat Rating
572 Degrees F
Toe Shape
Round
Heel Definition
Defined Heel
Shank Material
Nylon
Non-Marking Sole
Yes
Style Family
6-Inch Work Boot
Insulated
No
Ninety-Degree Heel
Yes
Outsole Material
Polyurethane, Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Construction
Welted
Metal Chip-Resisting Sole
No
Static Dissipative
No
Conductive
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Outsole Technology
Durashocks
Midsole Material
Foam
Chemical-Resisting Sole
No
Upper Material
Leather
Completely Non Metallic
No
Liner Material
Mesh
Non Metallic Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Toe Cap Material
Carbon Fiber
All-Leather Upper
Yes
For Outdoor Traction
Yes
Closure
Lace Up
Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Cashew, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number W241023, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.