Zoro Homepage

Men's 6-Inch Work Boot, Cashew, 12, W241023

  • Mfr # W241023

  • Zoro # G613749669


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Cashew
Width
M
Size
12
Style Number
W241023
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W241023
Zoro #
G613749669
UPC #
195019997400
Country of Origin
Bangladesh

Dimensions

Width
M
Size
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Cashew
Style Number
W241023
Waterproof
Yes
Electrical Hazard Rated
Yes
Outsole Technology
Durashocks
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Toe Cap Material
Carbon Fiber
Non Metallic Upper
No
Conductive
No
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Welted
Closure
Lace Up
Midsole Technology
Energy Bound
Removable Insole
Yes
Metal Chip-Resisting Sole
No
For Outdoor Traction
Yes
Upper Material
Leather
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Completely Non Metallic
No
Chemical-Resisting Sole
No
Shank Material
Nylon
Midsole Material
Foam
Maximum Heat Rating
572 Degrees F
Insulated
No
Outsole Material
Polyurethane, Rubber
Metatarsal Guard
No
Toe Shape
Round
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Liner Material
Mesh

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Cashew, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number W241023, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.