Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Tan, W241100

  • Mfr # W241100

  • Zoro # G416282332


product price: $174.95
/pr
Free Shipping & Returns

Key Features

Shank Material
Nylon
Waterproof
Yes
Liner Material
Mesh
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W241100
Zoro #
G416282332
UPC #
195020676462
Country of Origin
Cambodia

Dimensions

Overall Height
6 in

Details

Shank Material
Nylon
Waterproof
Yes
Item
6-Inch Work Boot
Liner Material
Mesh
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Gender
Men's
All-Leather Upper
Yes
Outsole Technology
DuraShocks
Electrical Hazard Rated
Yes
Style Number
W241100
Upper Material
Leather
Removable Insole
Yes
Style Family
6-Inch Work Boot
Outsole Material
Polyurethane
Color
Tan
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Toe Cap Material
Composite

Description

Work Boot, Style Family Work Boot, Color Tan, Non Metallic Upper Yes, Electrical Hazard Rated Yes, Color Family Tan, Style Number W241100, Toe Cap Material Composite, Waterproof Yes, Overall Height 6 in, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.