Men's 6-Inch Work Boot, Tan, W241100
Mfr # W241100
Zoro # G616282330
product price: $174.95
/pr
Free Shipping & Returns
Key Features
Overall Height
6 in
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material
Polyurethane
Non Metallic Upper
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W241100
Zoro #
G616282330
UPC #
195020677315
Country of Origin
Cambodia
Dimensions
Overall Height
6 in
Details
Item
6-Inch Work Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material
Polyurethane
Non Metallic Upper
Yes
Upper Material
Leather
All-Leather Upper
Yes
Outsole Technology
DuraShocks
Waterproof
Yes
Electrical Hazard Rated
Yes
Style Number
W241100
Liner Technology
Moisture Wicking
Color
Tan
Gender
Men's
Style Family
6-Inch Work Boot
Removable Insole
Yes
Shank Material
Nylon
Liner Material
Mesh
Toe Cap Material
Composite
Description
Work Boot, Style Family Work Boot, Color Tan, Non Metallic Upper Yes, Electrical Hazard Rated Yes, Color Family Tan, Style Number W241100, Toe Cap Material Composite, Waterproof Yes, Overall Height 6 in, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.