Men's 8-Inch Work Boot, 7 M, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680

  • Zoro # G6947035


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W05680
Zoro #
G6947035
UPC #
098682298235
Country of Origin
Bangladesh

Dimensions

Size
7
Width
M
Height
8 in
Footwear Width
M
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
7

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Footwear Sole Pattern
Lug
Metal Chip Resisting Sole
Yes
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.67
Insole System
Full Cushion
Footwear Shank Type
Nylon
Standards
ASTM F2413-18
Conductive
No
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
900 Degrees F
Insulated
No
Ninety Degree Heel
Yes
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Oily
0.57
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.27
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
8 in Work Boot
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Static Dissipative
No
Liner Material
Mesh
Metatarsal Guard
Internal
Non Metallic Upper
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Series
W05680
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Insole Technology
Full Cushioned
Construction
Welted
Maximum Heat Rating
900 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.27
Slip-Resistance Value - Mark II - Oily
0.57
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.67
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Liner Technology
Waterproof
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Polyurethane, Rubber
Maximum Heat Rating (PRINT)
900 Degrees F
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Waterproof Mesh
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W05680

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.