Men's 8-Inch Work Boot, 8 XW, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680

  • Zoro # G6576604


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W05680
Zoro #
G6576604
UPC #
098682298013
Country of Origin
Bangladesh

Dimensions

Size
8
Width
XW
Height
8 in
Footwear Width
EW
Heel Height
1 in or Greater
Size (PRINT)
8
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Footwear Style
8 in Work Boot
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Dry
0.67
Max. Heat Rating
900 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Shank Material
Nylon
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Metatarsal Guard
Internal
Completely Non Metallic
No
Waterproof Type
Waterproof Membrane
Insole System
Full Cushion
Chain Saw Cut Resistant
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Insulated
No
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.57
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Footwear Construction Type
Goodyear(TM) Welt
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Non-Marking Sole
No
Liner Material
Mesh
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Mark II Slip Test Results- Dairy Tile Wet
0.27
Static Dissipative
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heat Resistant
No
Upper Color
Brown
Series
W05680
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.57
Toe Cap Material
Steel
Heel Definition
Defined Heel
Closure
Lace Up
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Wet
0.27
Liner Technology
Waterproof
Maximum Heat Rating
900 Degrees F
Slip-Resistance Value - Mark II - Dry
0.67
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Waterproof Mesh
Maximum Heat Rating (PRINT)
900 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Polyurethane, Rubber
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W05680

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.