Men's Socks, Black, 7 to 12, L, 1 PR
Mfr # WWM40005C6B2001
Zoro # G716560802
product price: $15.69
/prKey Features
Sock Height
Crew
Fits Shoe Size
7 to 12
Height
10 1/2 in
Gender
Men's
Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWM40005C6B2001
Zoro #
G716560802
UPC #
780512403321
Country of Origin
Pakistan
Dimensions
Sock Height
Crew
Fits Shoe Size
7 to 12
Height
10 1/2 in
Size
L
Details
Gender
Men's
Color
Black
Item
Socks
Features
Cushioned Sole, Embedded Arch Support, Reinforced Heel and Toe Protection
Description
Socks, 10 1/2 in, Men's, Size L, Fits Shoe Size 7 to 12, Black, Nylon, Spandex, Cotton, Polyester, Features Cushioned Sole, Embedded Arch Support, Reinforced Heel and Toe Protection, 1 Pair
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.