Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Socks, White, 7 to 12, L, 6 PK

  • Mfr # WWM40005C6B2001

  • Zoro # G716114289


product price: $16.49
/pk 6, $2.75/ea

Key Features

Height
10 1/2 in
Gender
Men's
Size
L
Fits Shoe Size
7 to 12
Features
Cushioned Sole, Embedded Arch Support, Reinforced Heel and Toe Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWM40005C6B2001
Zoro #
G716114289
UPC #
780512403338
Country of Origin
Pakistan

Dimensions

Height
10 1/2 in
Size
L
Fits Shoe Size
7 to 12
Sock Height
Crew

Details

Item
Socks
Gender
Men's
Color
White
Features
Cushioned Sole, Embedded Arch Support, Reinforced Heel and Toe Protection

Description

Socks, 10 1/2 in, Men's, Size L, Fits Shoe Size 7 to 12, White, Nylon, Spandex, Cotton, Polyester, Features Cushioned Sole, Embedded Arch Support, Reinforced Heel and Toe Protection, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.