Men's Western Boot, 10 1/2 XW, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765

  • Zoro # G2049387


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W10765
Zoro #
G2049387
UPC #
883799425786
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
XW
Height
10 in
Footwear Width
EW
Heel Height
1 in or Greater
Size (PRINT)
10 1/2
Overall Height
10 in

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Metatarsal System
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Conductive
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Pull On
Puncture Resistant Insole
No
Liner Material
Mesh
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Toe Shape
Square
Wide Toe Cap
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.85
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Shank Material
Nylon
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.38
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Last Number or Name
260ST
Footwear Shank Type
Nylon
Footwear Style
Western Boot
Waterproof Type
Water Resisting Leather
Standards
ASTM F2413-18
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Upper Material Description
Leather
Max. Heat Rating
200 Degrees F
Midsole Material
EVA
Non Metallic Upper
No
Removable Insole
Yes
Insole System
Removable
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Series
W10765
Upper Color
Black, Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
Yes
Heat Resistant
No
Closure
Pull On
Style Family
Western Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.38
All-Leather Upper
Yes
Insole Technology
Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.85
Liner Technology
Moisture Wicking
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.