Men's Western Boot, 7 1/2 M, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765

  • Zoro # G2049308


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W10765
Zoro #
G2049308
UPC #
883799425847
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
M
Height
10 in
Heel Height
1 in or Greater
Footwear Width
M
Size (PRINT)
7 1/2
Overall Height
10 in

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Nylon
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.85
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
Completely Non Metallic
No
Wide Toe Cap
No
Last Number or Name
260ST
Chain Saw Cut Resistant
No
Liner Material
Mesh
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Water Resisting Leather
Toe Shape
Square
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Standards
ASTM F2413-18
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Insulation Type
None
Conductive
No
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Footwear Style
Western Boot
Static Dissipative
No
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Footwear Closure Type
Pull On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Series
W10765
Non-Marking Upper
No
Slip Resistant
Yes
Upper Color
Black, Brown
Style Family
Western Boot
Toe Cap Material
Steel
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.85
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Heel Definition
Defined Heel
Construction
Cemented
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.38
Slip-Resistance Value - Mark II - Wet
0.71
Insole Technology
Removable
Liner Technology
Moisture Wicking
Gender (PRINT)
Men's
Liner Material (PRINT)
Moisture Wicking Mesh
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.