Men's Western Boot, 9 1/2 XW, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765

  • Zoro # G2049369


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W10765
Zoro #
G2049369
UPC #
883799425762
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
XW
Height
10 in
Footwear Width
EW
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
10 in

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.71
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Western Boot
Conductive
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Footwear Closure Type
Pull On
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Footwear Shank Type
Nylon
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Toe Shape
Square
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
None
Midsole Material
EVA
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18
For Outdoor Traction
No
Insole System
Removable
Static Dissipative
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Waterproof Type
Water Resisting Leather
Metal Chip Resisting Sole
No
Liner Material
Mesh
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.38
Non Metallic Upper
No
Wide Toe Cap
No
Predominant Footwear Color
Brown
Last Number or Name
260ST
Mark II Slip Test Results- Dairy Tile Dry
0.85
Max. Heat Rating
200 Degrees F
Upper Material Description
Leather
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Series
W10765
Upper Color
Black, Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.85
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.38
Heel Definition
Defined Heel
Closure
Pull On
Construction
Cemented
Insole Technology
Removable
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Slip-Resistance Value - Mark II - Wet
0.71
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Moisture Wicking Mesh
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.