Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 10, Composite Toe, 6" H, Dark Brown, W10314

  • Mfr # W10314

  • Zoro # G7198633


product price: $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Size
10
Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10314
Zoro #
G7198633
UPC #
018464071719
Country of Origin
Cambodia

Dimensions

Size
10
Width
M
Footwear Width
M
Height
6"
Heel Height
1" or Greater
Overall Height
6 in
Size (PRINT)
10

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
W10314
Upper Boot Material
All Leather
Series
Cabor EPX
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
PC Dry Lining
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Upper Material Description
Leather/Mesh
Oil Resisting Sole
Yes
Footwear Construction Type
Direct Attached
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Dual Density PU EPX Anti-Fatigue
Footwear Closure Type
Lace Up
Last Number or Name
M711
Predominant Footwear Color
Brown
Wide Toe Cap
No
Insulated
No
Metatarsal Guard
No
Waterproof Type
Waterproof Membrane
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Shank Material
Nylon
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Wet
0.75
Puncture Resistant Insole
No
Non Metallic Upper
No
Footwear Style
6" Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.39
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
300 Degrees F
Upper Material
Leather
Closure Type
Lace
Resists
Oil, Water, Abrasion, Chemical, Heat, Slip
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Non-Marking Sole, Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Insole Material
Epoxy Resin
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.75
Construction
Direct Attached
Heel Definition
Defined Heel
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.39
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Slip-Resistance Value - Mark II - Dry
0.78
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Epoxy Resin
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.