Zoro Homepage

Men's Work Boot, 12 Leather, 6 in Height, Brown

  • Mfr # W231123

  • Zoro # G910066964


product price: $99.95
/pr
Free Shipping & Returns

Key Features

Size
12
Color
Brown
Height
6 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W231123
Zoro #
G910066964
UPC #
195019360945
Country of Origin
Cambodia

Dimensions

Size
12
Height
6 in
Size (PRINT)
12
Width
M
Overall Height
6 in
Footwear Width
M

Details

Item
Work Boot
Color
Brown
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Outsole Material
Rubber
Completely Non Metallic
No
Wide Toe Cap
No
Style Number
W231123
Shank Material
Steel
Non Metallic Upper
No
Oil Resisting Sole
Yes
Insulated
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Liner Material
Mesh
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
For Outdoor Traction
Yes
Conductive
No
Toe Shape
Round
Midsole Material
EVA
Metal Chip Resisting Sole
No
Static Dissipative
No
Liner Material (PRINT)
Mesh
Closure
Lace Up
Insole Material (PRINT)
EVA
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Heel Definition
Defined Heel
Liner Technology
Moisture Managing
Insole Material
EVA
Midsole Technology
Cushioned
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
6-Inch Work Boot
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Insole Technology
Full Cushioned
Maximum Heat Rating (PRINT)
500 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Technology (PRINT)
Cushioned
Construction
Cemented
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Maximum Heat Rating
500 Degrees F
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.