Shop WOLVERINE
See all product information
Create Account
Mid-CutWorkBoot, Coffee, Men's, 12, EE, PR
- Mfr # W261128
- Zoro # G324302030
product price:Â
$
188.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Closure
Knob-Controlled Lacing System
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
All-Leather Upper
No
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 7 in
- Size
- 12
- Width
- EE
Description
Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Dark Coffee, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number W261128, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.